Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Double Upright, 96x82 in.
Mfr # 25CD82096
Zoro # G3497579
product price: $549.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$549.99
Free 30-Day Returns
Key Features
- Overall Height 8 ft
- Number of Sides 2
- Overall Width 9 1/2 in
- Overall Depth 82 in
- Arm Length 30 in 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # 25CD82096
- Zoro # G3497579
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 8 ft |
Overall Width | 9 1/2 in |
Overall Depth | 82 in |
Arm Length | 30 in 36 in |
Base Length | 82" |
Height | 8 ft. |
Depth | 82" |
Compatible Arm Length | 30 in, 36 in |
Base Depth | 81 1/2 in |
Description
Upright, Column Gauge 11 ga, Compatible Arm Length 30 in, 36 in, Maximum Arms per Side 6, Maximum Load Capacity per Side 9,460 lb, 10,780 lb, Number of Usable Sides 2, Overall Height 8 ft, Overall Width 9 1/2 in, Compatible Grainger Part Number 1CHZ7, 1CHZ8, Base Depth 81 1/2 in, Includes Mounting Hardware Yes, Duty Rating Heavy-Duty, Steel, Includes Toe Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Standard T-Nut Profile 36" Profile 10 S (8901-36)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Clear (30138SCLAR)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Elbow, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV3)
- MESA SAFE CO Mesa Safe B-Rate Depository Safe MFL2731EE Front Loading, Digital Lock, 30-3/4"W x 21"D x 27-1/4"H (MFL2731EE)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASL48)
- JARKE Cantilever Rack Single Upright, 96x34 in. (25CS31096)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (SC-8J)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASO48)
- JARKE Add-On Cantilever Rack, 2 Sides, 7 ft. H (QT501D72A)
- JARKE Inclined Cantilever Rack Arm, 18 in. (25AIO18)
- TOUGH GUY Basket, Wire (190166)
- Jarke Cantilever Racks & Components