Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Double Upright, 96x65 in.
Mfr # 25CD65096
Zoro # G3497588
product price: $771.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$771.99
Free 30-Day Returns
Key Features
- Overall Height 8 ft
- Number of Sides 2
- Overall Width 9 1/2 in
- Overall Depth 65 in
- Arm Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # 25CD65096
- Zoro # G3497588
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 8 ft |
Overall Width | 9 1/2 in |
Overall Depth | 65 in |
Arm Length | 24 in |
Height | 8 ft. |
Base Length | 65" |
Depth | 65" |
Base Depth | 65 in |
Compatible Arm Length | 24 in |
Description
Upright, Column Gauge 11 ga, Compatible Arm Length 24 in, Maximum Arms per Side 9, Maximum Load Capacity per Side 12,530 lb, Number of Usable Sides 2, Overall Height 8 ft, Overall Width 9 1/2 in, Compatible Grainger Part Number 1CHZ6, Base Depth 65 in, Includes Mounting Hardware Yes, Duty Rating Heavy-Duty, Steel, Includes Toe Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE 2.05 cu ft Fire Rated Security Safe, 124.8 lbs, 1 hr. Fire Rating, Gray (SFW205DPB)
- IRIS USA IRIS WEATHERTIGHT 11.75 in. H X 15.75 in. W X 19.7 in. D Stackable Storage Box (110450)
- AZAR DISPLAYS 6" Metal Wire Loop Hook: 0.148" Dia., PK50 (701160)
- HOMZ Storage Tote, Clear, Polypropylene, 28 3/4 in L, 16 in W, 18 1/4 in H, 28 gal Volume Capacity (3450GRPRCL.06)
- JARKE Inclined Add-On Cantilever Rack, 7 ft. H (CR-5A)
- JARKE Inclined Cantilever Rack, 1 Side, 7 ft. H (CR-1)
- JARKE Inclined Cantilever Rack Arm, 12 in. (25AIO12)
- JARKE Cantilever Rack Single Upright, 96x34 in. (25CS31096)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (DC-8J)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASO48)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (MS-8J)
- Jarke Cantilever Racks & Components