Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Double Upright, 96x53 in.
Mfr # 25CD53096
Zoro # G3497597
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$469.99
Free 30-Day Returns
Key Features
- Overall Height 8 ft
- Number of Sides 2
- Overall Width 9 1/2 in
- Overall Depth 53 in
- Max. Arms per Side 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jarke
- MFR # 25CD53096
- Zoro # G3497597
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 8 ft |
Overall Width | 9 1/2 in |
Overall Depth | 53 in |
Arm Length | 12 in 18 in |
Height | 8 ft. |
Base Length | 53" |
Depth | 53" |
Base Depth | 53 in |
Compatible Arm Length | 12 in, 18 in |
Description
Upright, Column Gauge 11 ga, Compatible Arm Length 12 in, 18 in, Maximum Arms per Side 9, Maximum Load Capacity per Side 14,950 lb, 18,520 lb, Number of Usable Sides 2, Overall Height 8 ft, Overall Width 9 1/2 in, Compatible Grainger Part Number 1CHZ4, 1CHZ5, Base Depth 53 in, Includes Mounting Hardware Yes, Duty Rating Heavy-Duty, Steel, Includes Toe Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 23 3/4 in L, 17 1/4 in W, 8 in H (TUB2417-8BL)
- DURHAM MFG Compartment Box with 16 compartments, Plastic, 2-5/16" H x 13-1/8 in W (LP16-CLEAR)
- ORBIS Straight Wall Container, Gray, Plastic, 12 in L, 15 in W, 7 1/2 in H, 0.48 cu ft Volume Capacity (NSO1215-7 GRAY)
- KRUEGER Therma Level Gauge, Tank Depth 88", 2"NPT (H-2-88)
- JARKE Horizontal Storage Rack, 9 Arms, 84Inx7ft (CR-833)
- JARKE Cantilever Rack Arm, 36 in., 1300 lb. Cap. (25ASL36)
- JARKE Cantilever Rack Single Upright, 96x34 in. (25CS31096)
- JARKE Bar Storage Rack Add-On-Unit (BSRA)
- JARKE Inclined Cantilever Rack, 1 Side, 7 ft. H (CR-1)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S36)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx33inDx96inH (320829)
- Jarke Cantilever Racks & Components