Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Double Upright, 96x106in.
Mfr # 25CD106096
Zoro # G3497560
product price: $608.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$608.99
Free 30-Day Returns
Key Features
- Overall Height 8 ft
- Number of Sides 2
- Overall Width 9 1/2 in
- Overall Depth 106 in
- Max. Arms per Side 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # 25CD106096
- Zoro # G3497560
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 8 ft |
Overall Width | 9 1/2 in |
Overall Depth | 106 in |
Arm Length | 42 in 48 in |
Base Length | 106" |
Height | 8 ft. |
Depth | 106" |
Base Depth | 105 1/2 in |
Compatible Arm Length | 42 in, 48 in |
Description
Upright, Column Gauge 11 ga, Compatible Arm Length 42 in, 48 in, Maximum Arms per Side 7, Maximum Load Capacity per Side 7,600 lb, 8,430 lb, Number of Usable Sides 2, Overall Height 8 ft, Overall Width 9 1/2 in, Compatible Grainger Part Number 1CHA1, 1CHZ9, Base Depth 105 1/2 in, Includes Mounting Hardware Yes, Duty Rating Heavy-Duty, Steel, Includes Toe Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Red (13017RED)
- RUBBERMAID COMMERCIAL Round Storage Container, 4 qt (FG572124CLR)
- KESSEBOHMER Door Stabilizer Bracket Silver for Dispensa (0043500102)
- HUSKY RACK & WIRE Swing Door (V220408-091)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S72A)
- JARKE Inclined Starter Cantilever Rack, 7 ft. H (CR-5)
- JARKE Cantilever Rack Add-On Unit, 2 Sides, 7ftH (CR-3A)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S36A)
- JARKE Inclined Cantilever Rack Arm, 12 in. (25AIO12)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (MD-8J)
- JARKE Cantilever Rack Brace Set, Removable, PK3 (25B3036)
- Jarke Cantilever Racks & Components