Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Double Upright, 144x82in.
Mfr # 25CD82144
Zoro # G3497490
product price: $699.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$699.99
Free 30-Day Returns
Key Features
- Overall Height 12 ft
- Number of Sides 2
- Overall Width 9 1/2 in
- Overall Depth 82 in
- Arm Length 30 in 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # 25CD82144
- Zoro # G3497490
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 12 ft |
Overall Width | 9 1/2 in |
Overall Depth | 82 in |
Arm Length | 30 in 36 in |
Height | 12 ft. |
Base Length | 82" |
Depth | 82" |
Base Depth | 82 in |
Compatible Arm Length | 30 in, 36 in |
Description
Upright, Column Gauge 10 ga, Compatible Arm Length 30 in, 36 in, Maximum Arms per Side 14, Maximum Load Capacity per Side 12,340 lb, 14,250 lb, Number of Usable Sides 2, Overall Height 12 ft, Overall Width 9 1/2 in, Compatible Grainger Part Number 1CHZ7, 1CHZ8, Base Depth 82 in, Includes Mounting Hardware Yes, Duty Rating Heavy-Duty, Steel, Includes Toe Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Swivel Caster, 7/16-14 Stem, Brake, 4" (2305)
- US NETTING Hatch/Confined Space Safety Net 3'X5' (HNCSSN35-B)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5 1/2 in L, 3 1/4 in W, 4 in H, 50 PK (DSB102/104/106CO)
- LYON Plywood Support (DD65848)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (CR-6)
- JARKE Cantilever Rack Arm, 12 in., 3000 lb. Cap. (25ASL12)
- JARKE Cantilever Rack Single Upright, 96x49 in. (25CS46096)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S72)
- JARKE Inclined Starter Cantilever Rack, 7 ft. H (CR-5)
- JARKE Add-On Cantilever Rack, 2 Sides, 7 ft. H (QT501D72A)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- Jarke Cantilever Racks & Components