Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Double Upright, 144x65in.
Mfr # 25CD65144
Zoro # G3497509
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$604.99
Free 30-Day Returns
Key Features
- Overall Height 12 ft
- Number of Sides 2
- Overall Width 9 1/2 in
- Overall Depth 65 in
- Arm Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jarke
- MFR # 25CD65144
- Zoro # G3497509
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 12 ft |
Overall Width | 9 1/2 in |
Overall Depth | 65 in |
Arm Length | 24 in |
Base Length | 65" |
Height | 12 ft. |
Depth | 65" |
Compatible Arm Length | 24 in |
Base Depth | 65 in |
Description
Upright, Column Gauge 10 ga, Compatible Arm Length 24 in, Maximum Arms per Side 14, Maximum Load Capacity per Side 16,730 lb, Number of Usable Sides 2, Overall Height 12 ft, Overall Width 9 1/2 in, Compatible Grainger Part Number 1CHZ6, Base Depth 65 in, Includes Mounting Hardware Yes, Duty Rating Heavy-Duty, Steel, Includes Toe Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Blouse Displayer, with Waist Cincher, PK6 (1814)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Clear (QSB108CL)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 60 x 30in, Steel Square Edge, Gray (183152)
- ZORO SELECT Additional Shelf, Steel, 20 ga., Gray, PK3 (UC5020-3)
- JARKE Horizontal Storage Rack, 9 Arms, 84Inx7ft (CR-833)
- JARKE Add-On Cantilever Rack, 2 Sides, 7 ft. H (QT501D72A)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASO48)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (CR-6)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S36)
- JARKE Starter Cantilever Rack, 1 Side, 10 ft. H (MS-10J)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1848C)
- Jarke Cantilever Racks & Components