Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Double Upright, 144x53in.
Mfr # 25CD53144
Zoro # G3497518
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$636.99
Free 30-Day Returns
Key Features
- Overall Height 12 ft
- Number of Sides 2
- Overall Width 9 1/2 in
- Overall Depth 53 in
- Arm Length 12 in 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jarke
- MFR # 25CD53144
- Zoro # G3497518
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 12 ft |
Overall Width | 9 1/2 in |
Overall Depth | 53 in |
Arm Length | 12 in 18 in |
Base Length | 53" |
Height | 12 ft. |
Depth | 53" |
Base Depth | 53 in |
Compatible Arm Length | 12 in, 18 in |
Description
Upright, Column Gauge 10 ga, Compatible Arm Length 12 in, 18 in, Maximum Arms per Side 14, Maximum Load Capacity per Side 20,450 lb, 26,300 lb, Number of Usable Sides 2, Overall Height 12 ft, Overall Width 9 1/2 in, Compatible Grainger Part Number 1CHZ4, 1CHZ5, Base Depth 53 in, Includes Mounting Hardware Yes, Duty Rating Heavy-Duty, Steel, Includes Toe Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLINE Workstation, Plastic, Rolled Edge, Gray (CHD6030P-A31-SW806-PF90)
- R&B WIRE PRODUCTS Heavy Duty Chrome Rolling Wire Shelving Unit, 18x60x68 (LC186068)
- METRO Wire Shelving Unit, 24"D x 48"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,2448NC-4)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (430W362478HG)
- JARKE Starter Cantilever Rack, 1 Side, 10 ft. H (MS-10J)
- JARKE Cantilever Rack Single Upright, 96x49 in. (25CS46096)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S36A)
- JARKE Cantilever Rack Brace Set, Removable, PK3 (25B3036)
- JARKE Add-On Cantilever Rack, 2 Sides, 7 ft. H (QT501D72A)
- JARKE Bar Storage Rack Add-On-Unit (BSRA)
- VESTIL Orange Medium Cantilever Incline Arm 12" Usable Length (MIA-C-12)
- Jarke Cantilever Racks & Components