Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Double Upright, 144x106
Mfr # 25CD106144
Zoro # G3497481
product price: $883.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$883.99
Free 30-Day Returns
Key Features
- Overall Height 12 ft
- Number of Sides 2
- Overall Width 9 1/2 in
- Overall Depth 106 in
- Max. Arms per Side 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # 25CD106144
- Zoro # G3497481
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 12 ft |
Overall Width | 9 1/2 in |
Overall Depth | 106 in |
Arm Length | 42 in 48 in |
Height | 12 ft. |
Base Length | 106" |
Depth | 106" |
Base Depth | 105 1/2 in |
Compatible Arm Length | 42 in, 48 in |
Description
Upright, Column Gauge 10 ga, Compatible Arm Length 42 in, 48 in, Maximum Arms per Side 14, Maximum Load Capacity per Side 10,830 lb, 10,831 lb, Number of Usable Sides 2, Overall Height 12 ft, Overall Width 9 1/2 in, Compatible Grainger Part Number 1CHA1, 1CHZ9, Base Depth 105 1/2 in, Includes Mounting Hardware Yes, Duty Rating Heavy-Duty, Steel, Includes Toe Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662143YL)
- 80/20 Economy Drop-In T-Nut M6 (13182)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 69 Bins (JCBDLP694RDR-5295)
- LITTLE GIANT Adjustable Workbench, 5000 lb., 30 x 48" (WST1-3048-AH)
- JARKE Starter Cantilever Rack, 1 Side, 10 ft. H (MS-10J)
- JARKE Cantilever Rack Arm, 18 in., 2500 lb. Cap. (25ASL18)
- JARKE Bar Storage Rack Starter Unit (BSRS)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- JARKE Bar Storage Rack Add-On-Unit (BSRA)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (MS-8J)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx33inDx96inH (320829)
- Jarke Cantilever Racks & Components