Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Double Upright, 120x53in.
Mfr # 25CD53120
Zoro # G3497551
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$576.99
Free 30-Day Returns
Key Features
- Overall Height 10 ft
- Number of Sides 2
- Overall Width 9 1/2 in
- Overall Depth 53 in
- Arm Length 12 in 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jarke
- MFR # 25CD53120
- Zoro # G3497551
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 10 ft |
Overall Width | 9 1/2 in |
Overall Depth | 53 in |
Arm Length | 12 in 18 in |
Height | 10 ft. |
Base Length | 53" |
Depth | 53" |
Compatible Arm Length | 12 in, 18 in |
Base Depth | 53 in |
Description
Upright, Column Gauge 10 ga, Compatible Arm Length 12 in, 18 in, Maximum Arms per Side 12, Number of Usable Sides 2, Overall Height 10 ft, Overall Width 9 1/2 in, Compatible Grainger Part Number 1CHZ4, 1CHZ5, Base Depth 53 in, Includes Mounting Hardware Yes, Duty Rating Heavy-Duty, Steel, Includes Toe Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904ALBK)
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (30LX61)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-3618-5PL)
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 16 in W, 7 1/4 in H, 24 in L, Yellow (SNX2416-7 Ylw)
- JARKE Cantilever Rack Brace Set, Removable, PK2 (25B2048)
- JARKE Add-On Cantilever Rack, 2 Sides, 7 ft. H (QT501D72A)
- JARKE Inclined Starter Cantilever Rack, 7 ft. H (CR-5)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (DC-8J)
- JARKE Cantilever Rack Single Upright, 96x34 in. (25CS31096)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S72)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (SC-8J)
- Jarke Cantilever Racks & Components