Shop All Cantilever Racks & Components
Jarke
Cantilever Rack, Double Side, Inclined, 84H
Mfr # CR-3
Zoro # G2115928
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,658.99
Free 30-Day Returns
Key Features
- Cantilever Arm Style Inclined
- Capacity per Arm 1,000 lb
- Shelving Type Starter
- Overall Height 84 in
- Number of Arms 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jarke
- MFR # CR-3
- Zoro # G2115928
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 84 in |
Overall Width | 80 1/2 in |
Overall Depth | 45 in |
Arm Length | 12 in |
Lip Height | 1 1/2 in |
Base Length | 45 in |
Height | 7 ft. |
Rack Size Depth | 45" |
Brace Length | 68" |
Rack Size Width | 72" |
Center Brace Length | 69 1/2 in |
Depth | 45" |
Width | 72" |
Arm Lip Height | 1 3/4 in |
Rack Depth | 45 in |
Description
Cantilever Rack, Overall Depth 45 in, Overall Height 84 in, Overall Width 80 1/2 in, Load Capacity per Level 1,000 lb, Whole Unit Load Capacity 12,000 lb, Arm Gauge 10 ga, Arm Length 12 in, Arm Lip Height 1 3/4 in, Welded, Inclined, No, Number of Arms 24, Number of Usable Sides 2, Rack Configuration Starter, Rack Depth 45 in, Base Length 45 in, Center Brace Length 69 1/2 in, Column Gauge 11 ga, Medium-Duty, Enamel, Arms Adjustable on 4 in Centers, No, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 7-3/8 in L, Blue (3-220B-6)
- 3RD HAND HD Extendable Utility Pole, 16.5" to 22.8" (3HAND 15.7 HD -- 3-H LITTLE)
- HORIZON MFG Rack'em„¢ Mount Anywhere Wire Basket 18"W x 12"D x 6"H Black (9085-B)
- EKENA MILLWORK Embrey Steel Bracket, Hammered Light Blue 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBHLB)
- JARKE Starter Cantilever Rack, 1 Side, 10 ft. H (MS-10J)
- JARKE Cantilever Rack Single Upright, 96x34 in. (25CS31096)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S72A)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASL30)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S72)
- JARKE Inclined Cantilever Rack Arm, 18 in. (25AIO18)
- CRAFTSMAN 6-Arm, 10-Inch Deep Cantilever Storage Rack System (CMXMSAJ094788)
- Jarke Cantilever Racks & Components