Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Double Column And Base
Mfr # QT500CD
Zoro # G0992936
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 ft
- Overall Width 5 1/2 in
- Maximum Load Capacity per Side 7,000 lb
- Compatible Arm Length 14 in
- Duty Rating Medium-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jarke
- MFR # QT500CD
- Zoro # G0992936
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 7 ft |
Overall Width | 5 1/2 in |
Compatible Arm Length | 14 in |
Base Depth | 34 in |
Overall HxWxD | 7 ft x 5 1/2 in x 34 in |
Details
Item | Cantilever Rack Double Column And Base |
Maximum Load Capacity per Side | 7,000 lb |
Duty Rating | Medium-Duty |
Number of Usable Sides | 2 |
Maximum Arms per Side | 7 |
Description
Cantilever Rack Double Column And Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 72" W, 34" Height, 4000 lb., Straight (HWB7236M-ME)
- CASA SOLUTIONS 5Shelf Unit 36X18X72 (UR-185BLK)
- NEXEL Double Arm Fixed Wall Bracket, 14L (DAB14C)
- STRYBUC Miter Corner White (16-361PW)
- JARKE Cantilever Rack Single Upright, 96x49 in. (25CS46096)
- JARKE Cantilever Rack Arm, 18 in., 2500 lb. Cap. (25ASL18)
- JARKE Inclined Cantilever Rack Arm, 12 in. (25AIO12)
- JARKE Bar Storage Rack Add-On-Unit (BSRA)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASL48)
- JARKE Add-On Cantilever Rack, 2 Sides, 7 ft. H (QT501D72A)
- JARKE Cantilever Rack Brace Set, Removable, PK3 (25B3036)
- Jarke Cantilever Racks & Components