Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Brace Set, PK3
Mfr # 25B3072
Zoro # G0277901
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$276.99
Free 30-Day Returns
Key Features
- Overall Height 4 1/2 in
- Overall Depth 11 in
- Load Capacity 3500 lb.
- For Use With Mfr. No. 25CS31120, 25CS37120, 25CS46120, 25CS58120, 25CS31144, 25CS37144, 25CS46144, 25CD53120, 25CD65120, 25CD82120, 25CD106120, 25CS58144, 25CD53144, 25CD65144, 25CD82144, 25CD106144
- Includes Nuts and Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jarke
- MFR # 25B3072
- Zoro # G0277901
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 4 1/2 in |
Overall Depth | 11 in |
Brace Length | 72" |
Height | 10 ft., 12 ft. |
Center Brace Length | 72 in |
Width | 72" |
Overall Length | 72 in |
Details
Item - Cantilever Rack Components | Center Brace |
Item | Center Brace |
Load Capacity | 3500 lb. |
For Use With | Mfr. No. 25CS31120, 25CS37120, 25CS46120, 25CS58120, 25CS31144, 25CS37144, 25CS46144, 25CD53120, 25CD65120, 25CD82120, 25CD106120, 25CS58144, 25CD53144, 25CD65144, 25CD82144, 25CD106144 |
Includes | Nuts and Bolts |
Lip | Removable |
Material | Steel |
Column Steel Gauge | 13 |
Finish | Gray Powder Coat |
Gauge | 13 ga |
Includes Fasteners | Yes |
Duty Rating | Heavy-Duty |
Description
Center Brace, Compatible Grainger Part Number 1CHW3, 1CHW4, 1CHW5, 1CHW6, 1CHW7, 1CHW8, 1CHW9, 1CHX1, 1CHX6, 1CHX7, 1CHX8, 1CHX9, 1CHY1, 1CHY3, 1CHY4, 13 ga, Steel, Gray Powder Coat, Overall Depth 11 in, Overall Height 4 1/2 in, Overall Length 72 in, Duty Rating Heavy-Duty, Includes Nuts and Bolts, Includes Fasteners Yes, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 12 Gallon, 23"Wx18"Dx35"H (SC12F)
- PARTNERS BRAND Anti-Slip Pallet Paper, 40" W, 48" L (KAS4840)
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, 9 1/4 in L, Red (30237RED)
- KRUEGER Therma Level Gauge, Tank 36", 2"NPT (H-2-36-S1)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASO48)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASO24)
- JARKE Starter Cantilever Rack, 1 Side, 12 ft. H (SC-12J)
- JARKE Starter Cantilever Rack, 1 Side, 10 ft. H (MS-10J)
- JARKE Cantilever Rack Brace Set, Removable, PK3 (25B3036)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (CR-6)
- CRAFTSMAN 6-Arm, 10-Inch Deep Cantilever Storage Rack System (CMXMSAJ094788)
- Jarke Cantilever Racks & Components