Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Brace Set, PK3
Mfr # 25B3060
Zoro # G0277910
product price: $224.99
/pk 3, $75.00/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 11 in
- Load Capacity 3500 lb.
- Material Steel
- Height 10 ft., 12 ft.
- Includes Nuts and Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # 25B3060
- Zoro # G0277910
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 4 1/2 in |
Overall Depth | 11 in |
Height | 10 ft., 12 ft. |
Center Brace Length | 60 in |
Brace Length | 60" |
Overall Length | 56 in |
Width | 60" |
Depth | 1-1/2" |
Details
Item | Center Brace |
Item - Cantilever Rack Components | Center Brace |
Load Capacity | 3500 lb. |
Material | Steel |
Includes | Nuts and Bolts |
Column Steel Gauge | 13 |
For Use With | Mfr. No. 25CS31120, 25CS37120, 25CS46120, 25CS58120, 25CS31144, 25CS37144, 25CS46144, 25CD53120, 25CD65120, 25CD82120, 25CD106120, 25CS58144, 25CD53144, 25CD65144, 25CD82144, 25CD106144 |
Lip | Removable |
Finish | Gray Powder Coat |
Duty Rating | Heavy-Duty |
Gauge | 13 ga |
Includes Fasteners | Yes |
Description
Center Brace, Compatible Grainger Part Number 1CHW3, 1CHW4, 1CHW5, 1CHW6, 1CHW7, 1CHW8, 1CHW9, 1CHX1, 1CHX6, 1CHX7, 1CHX8, 1CHX9, 1CHY1, 1CHY3, 1CHY4, 13 ga, Steel, Gray Powder Coat, Overall Depth 11 in, Overall Height 4 1/2 in, Overall Length 56 in, Duty Rating Heavy-Duty, Includes Nuts and Bolts, Includes Fasteners Yes, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBA Coat Tree, Chrome, 6 Hook (ABAPMCLAS)
- AKRO-MILS Clear Plastic Bin Lid (30211CRY)
- LOWELL Punched Panel for Devices (D4P-1)
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 11 3/4 in L, 8 3/4 in W, 4 1/8 in H (9201085136)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (SC-8J)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (DC-8J)
- JARKE Inclined Starter Cantilever Rack, 7 ft. H (CR-5)
- JARKE Inclined Add-On Cantilever Rack, 7 ft. H (CR-5A)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S36)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASL48)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- Jarke Cantilever Racks & Components