Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Brace Set, PK2
Mfr # 25B2072
Zoro # G0277947
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Overall Depth 11 in
- Load Capacity 3500 lb.
- For Use With Mfr. No. 25CS31096, 25CS37096, 25CS46096, 25CS58096, 25CD53096, 25CD65096, 25CD82096, 25CD106096
- Height 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jarke
- MFR # 25B2072
- Zoro # G0277947
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 3 in |
Overall Depth | 11 in |
Height | 8 ft. |
Center Brace Length | 72 in |
Brace Length | 72" |
Width | 72" |
Overall Length | 72 in |
Depth | 1-1/2" |
Details
Item | Center Brace |
Item - Cantilever Rack Components | Center Brace |
Load Capacity | 3500 lb. |
For Use With | Mfr. No. 25CS31096, 25CS37096, 25CS46096, 25CS58096, 25CD53096, 25CD65096, 25CD82096, 25CD106096 |
Includes | Nuts and Bolts |
Material | Steel |
Lip | Removable |
Column Steel Gauge | 13 |
Finish | Gray Powder Coat |
Includes Fasteners | Yes |
Duty Rating | Heavy-Duty |
Gauge | 13 ga |
Description
Center Brace, Compatible Grainger Part Number 1CHV8, 1CHV9, 1CHW1, 1CHW2, 1CHX2, 1CHX3, 1CHX4, 1CHX5, 13 ga, Steel, Gray Powder Coat, Overall Depth 11 in, Overall Height 3 in, Overall Length 72 in, Duty Rating Heavy-Duty, Includes Nuts and Bolts, Includes Fasteners Yes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, Tan (UESVP3258-6PT)
- ZORO SELECT Cap, Polypropylene, Black, 6 In. W (PBC6PV-2)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 54"H, 4 Shelves, Chrome (45VY21)
- LINCOLN Drum Cover, 16 gal., Steel, Red (46007)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (DC-8J)
- JARKE Cantilever Rack Single Upright, 120x61in. (25CS58120)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- JARKE Cantilever Rack Brace Set, Removable, PK3 (25B3036)
- JARKE Inclined Cantilever Rack Arm, 18 in. (25AIO18)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (MS-8J)
- VESTIL Self-Supporting Rack, 2000 lb. (SR-SS)
- Jarke Cantilever Racks & Components