Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Arm, 48 in., 1000 lb. Cap.
Mfr # 25ASO48
Zoro # G0277831
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 1,000 lb
- Arm Steel Gauge 7 ga
- Arm Length 48 in
- Load Capacity 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # 25ASO48
- Zoro # G0277831
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Arm Length | 48 in |
Width | 48" |
Height | 7 ft. |
Overall Arm Length | 50 27/32 in |
Usable Arm Length | 48 in |
Details
Item - Cantilever Rack Components | Arm |
Item | Arm |
Cantilever Arm Style | Straight |
Capacity per Arm | 1,000 lb |
Arm Steel Gauge | 7 ga |
Load Capacity | 1000 lb. |
Lip | Not Included |
Capacity | 1000 lb. |
Material | Steel |
Arm Type | Straight, Adjustable On 3" Centers |
Includes | Mounting Pin |
Finish | Gray Powder Coat |
Load Capacity per Arm | 1,000 lb |
Adjustment Increments | 3 in |
Arm Gauge | 10 ga |
Arm Orientation | Straight |
Duty Rating | Heavy-Duty |
Arm Lip Type | No Lip |
Description
Arm, Arm Gauge 10 ga, Straight Arm Orientation, 1,000 lb Load Capacity per Arm, Overall Arm Length 50 27/32 in, Usable Arm Length 48 in, Steel, Gray Powder Coat, Adjustment Increments 3 in, Arm Lip Type No Lip, Duty Rating Heavy-Duty, Includes Mounting Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 72"Wx30"D (SVT-7230)
- VESTIL Green Powder Coat Steel Pallet Racking Frame Spacer 12" Usable Length (FSR-12)
- AZAR DISPLAYS 6"H Clear Acrylic Deluxe Riser Display (515366)
- VESTIL Stackable Bar Cradle (CRAD-75)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S36A)
- JARKE Bar Storage Rack Starter Unit (BSRS)
- JARKE Horizontal Storage Rack, 9 Arms, 84Inx7ft (CR-833)
- JARKE Inclined Add-On Cantilever Rack, 7 ft. H (CR-5A)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (MS-8J)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASO24)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASL30)
- Jarke Cantilever Racks & Components