Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Arm, 48 in., 1000 lb. Cap.
Mfr # 25ASL48
Zoro # G0277761
original price:
$125.83
22% off
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 1,000 lb
- Arm Steel Gauge 7 ga
- Arm Length 48 in
- Load Capacity 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jarke
- MFR # 25ASL48
- Zoro # G0277761
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Arm Length | 48 in |
Lip Height | 1 1/2 in |
Width | 48" |
Height | 7 ft. |
Overall Arm Length | 50 27/32 in |
Usable Arm Length | 48 in |
Arm Lip Height | 1 1/2 in |
Description
Arm, Arm Gauge 10 ga, Arm Lip Height 1 1/2 in, Straight Arm Orientation, 1,000 lb Load Capacity per Arm, Overall Arm Length 50 27/32 in, Usable Arm Length 48 in, Steel, Gray Powder Coat, Adjustment Increments 3 in, Arm Lip Type Removable, Duty Rating Heavy-Duty, Includes Lip Bracket, Mounting Pin, Includes Fasteners Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 12 Hole 90 Degree Joining Plate (40-4328)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 60H With 4 Shelves, Wood Deck, Gray (B2297476)
- DECADE PRODUCTS Gray Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M126000-104)
- 80/20 Panel Retainer, 10 Series, Width 2 In. (2497)
- JARKE Cantilever Rack Single Upright, 120x61in. (25CS58120)
- JARKE Cantilever Rack Brace Set, Removable, PK3 (25B3036)
- JARKE Inclined Cantilever Rack, 1 Side, 7 ft. H (CR-1)
- JARKE Cantilever Rack Single Upright, 144x40in. (25CS37144)
- JARKE Inclined Cantilever Rack Arm, 12 in. (25AIO12)
- JARKE Inclined Add-On Cantilever Rack, 7 ft. H (CR-5A)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1836P)
- Jarke Cantilever Racks & Components