Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Arm, 42 in., 1145 lb. Cap.
Mfr # 25ASO42
Zoro # G0277840
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 1,145 lb
- Arm Steel Gauge 7 ga
- Arm Length 42 in
- Load Capacity 1145 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # 25ASO42
- Zoro # G0277840
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Arm Length | 42 in |
Height | 7 ft. |
Width | 42" |
Usable Arm Length | 42 in |
Overall Arm Length | 45 in |
Details
Item | Arm |
Item - Cantilever Rack Components | Arm |
Cantilever Arm Style | Straight |
Capacity per Arm | 1,145 lb |
Arm Steel Gauge | 7 ga |
Load Capacity | 1145 lb. |
Capacity | 1145 lb. |
Lip | Not Included |
Material | Steel |
Arm Type | Straight, Adjustable On 3" Centers |
Includes | Mounting Pin |
Finish | Gray Powder Coat |
Duty Rating | Heavy-Duty |
Arm Orientation | Straight |
Arm Lip Type | No Lip |
Adjustment Increments | 3 in |
Arm Gauge | 10 ga |
Load Capacity per Arm | 1,145 lb |
Description
Arm, Arm Gauge 10 ga, Straight Arm Orientation, 1,145 lb Load Capacity per Arm, Overall Arm Length 45 in, Usable Arm Length 42 in, Steel, Gray Powder Coat, Adjustment Increments 3 in, Arm Lip Type No Lip, Duty Rating Heavy-Duty, Includes Mounting Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1910ALBK)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R361872-07)
- VIM PRODUCTS Compartment Tray Organizer with 3 compartments, Plastic (VIMV511)
- TENNSCO Drawer, 8-1/4" H x 15" W x 18" D, Sand (WBD-1-Sand)
- JARKE Cantilever Rack Single Upright, 144x40in. (25CS37144)
- JARKE Cantilever Rack Single Upright, 120x61in. (25CS58120)
- JARKE Add-On Cantilever Rack, 2 Sides, 7 ft. H (QT501D72A)
- JARKE Cantilever Rack Arm, 36 in., 1300 lb. Cap. (25ASL36)
- JARKE Cantilever Rack Brace Set, Removable, PK2 (25B2048)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASO24)
- VESTIL Port Cantilever Cart, 31.6x62.5x64.8 (CANT-3060)
- Jarke Cantilever Racks & Components