Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Arm, 42 in., 1145 lb. Cap.
Mfr # 25ASL42
Zoro # G0277770
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 1,145 lb
- Arm Steel Gauge 7 ga
- Arm Length 42 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jarke
- MFR # 25ASL42
- Zoro # G0277770
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Arm Length | 42 in |
Lip Height | 1 1/2 in |
Arm Lip Height | 1 1/2 in |
Usable Arm Length | 42 in |
Overall Arm Length | 45 in |
Details
Item - Cantilever Rack Components | Arm |
Item | Arm |
Cantilever Arm Style | Straight |
Capacity per Arm | 1,145 lb |
Arm Steel Gauge | 7 ga |
Material | Steel |
Arm Type | Straight, Adjustable On 3" Centers |
Lip | Removable |
Includes | Lip Bracket, Mounting Pin |
Capacity | 1145 lb. |
Finish | Gray Powder Coat |
Arm Gauge | 10 ga |
Duty Rating | Heavy-Duty |
Load Capacity per Arm | 1,145 lb |
Arm Orientation | Straight |
Adjustment Increments | 3 in |
Includes Fasteners | Yes |
Arm Lip Type | Removable |
Description
Arm, Arm Gauge 10 ga, Arm Lip Height 1 1/2 in, Straight Arm Orientation, 1,145 lb Load Capacity per Arm, Overall Arm Length 45 in, Usable Arm Length 42 in, Steel, Gray Powder Coat, Adjustment Increments 3 in, Arm Lip Type Removable, Duty Rating Heavy-Duty, Includes Lip Bracket, Mounting Pin, Includes Fasteners Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 6 PK (41105)
- DURHAM MFG 14 ga. Heavy-Duty Steel Storage Cabinet, 36 in W, 60 in H, Stationary (EMDC-361860-95)
- GLOBAL INDUSTRIAL Wall Mount Post Kit Center Support Bracket (797159)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 19 1/2 in L, 13 1/2 in W, 8 in H (SNT200BL)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASL30)
- JARKE Storage Rack, Single, 76-3/16 x 18-1/4 In. (MT251CS36)
- JARKE Cantilever Rack Arm, 12 in., 3000 lb. Cap. (25ASL12)
- JARKE Cantilever Rack Single Upright, 96x49 in. (25CS46096)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASO24)
- JARKE Bar Storage Rack Starter Unit (BSRS)
- CRAFTSMAN 6-Arm, 10-Inch Deep Cantilever Storage Rack System (CMXMSAJ094788)
- Jarke Cantilever Racks & Components