Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Arm, 36 in., 1300 lb. Cap.
Mfr # 25ASL36
Zoro # G0277789
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 1,300 lb
- Arm Steel Gauge 7 ga
- Arm Length 36 in
- Load Capacity 1300 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jarke
- MFR # 25ASL36
- Zoro # G0277789
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Arm Length | 36 in |
Lip Height | 1 1/2 in |
Arm Lip Height | 1 1/2 in |
Usable Arm Length | 36 in |
Overall Arm Length | 38 7/8 in |
Height | 7 ft. |
Width | 36" |
Description
Arm, Arm Gauge 10 ga, Arm Lip Height 1 1/2 in, Straight Arm Orientation, 1,300 lb Load Capacity per Arm, Overall Arm Length 38 7/8 in, Usable Arm Length 36 in, Steel, Gray Powder Coat, Adjustment Increments 3 in, Arm Lip Type Removable, Duty Rating Heavy-Duty, Includes Lip Bracket, Mounting Pin, Includes Fasteners Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 6-Piece Oil Drain Plug Wrench Kit for Installing and Removing Plastic Oil Drain Plugs and Bolts (42439)
- GLOBAL EQUIPMENT Louvered Wall Panel Without Bins 36x19 Gray Price for pack of 4 (550150)
- LEWISBINS LEWISBins DV2280 Full Height Long Divider for Divider Box NDC3080 (DV2280)
- DURHAM MFG Workbench, Steel, 72-1/8" W, 36" D (HDWB3672RS6DR95)
- JARKE Inclined Cantilever Rack, 1 Side, 7 ft. H (CR-1)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S72A)
- JARKE Cantilever Rack Brace Set, Removable, PK2 (25B2048)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (MD-8J)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASO24)
- JARKE Bar Storage Rack Starter Unit (BSRS)
- ZORO SELECT Cantilever Rack Arm, 14 in., 500 lb. Cap. (13P920)
- Jarke Cantilever Racks & Components