Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Arm, 30 in., 1600 lb. Cap.
Mfr # 25ASO30
Zoro # G0277868
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 1,600 lb
- Arm Steel Gauge 7 ga
- Arm Length 30 in
- Capacity 1600 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # 25ASO30
- Zoro # G0277868
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Arm Length | 30 in |
Overall Arm Length | 33 in |
Usable Arm Length | 30 in |
Details
Item - Cantilever Rack Components | Arm |
Item | Arm |
Cantilever Arm Style | Straight |
Capacity per Arm | 1,600 lb |
Arm Steel Gauge | 7 ga |
Capacity | 1600 lb. |
Includes | Mounting Pin |
Material | Steel |
Arm Type | Straight, Adjustable On 3" Centers |
Lip | Not Included |
Finish | Gray Powder Coat |
Arm Lip Type | No Lip |
Load Capacity per Arm | 1,600 lb |
Duty Rating | Heavy-Duty |
Arm Orientation | Straight |
Adjustment Increments | 3 in |
Arm Gauge | 10 ga |
Description
Arm, Arm Gauge 10 ga, Straight Arm Orientation, 1,600 lb Load Capacity per Arm, Overall Arm Length 33 in, Usable Arm Length 30 in, Steel, Gray Powder Coat, Adjustment Increments 3 in, Arm Lip Type No Lip, Duty Rating Heavy-Duty, Includes Mounting Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Physical Barrier Run Post, 4Inx5ft3-1/4In (RP5)
- JOHN STERLING 14 in Double Slot Bracket (BK-0102-14)
- JUSTRITE Safety Drum Faucet, 0.8125-27 UNS 2B Inlet, PTFE Seal, Adjustable Closure, SS Body (08916)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Purple (412428)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASL30)
- JARKE Inclined Starter Cantilever Rack, 7 ft. H (CR-5)
- JARKE Cantilever Rack Brace Set, Removable, PK2 (25B2048)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (SC-8J)
- JARKE Bar Storage Rack Starter Unit (BSRS)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S36A)
- JARKE Starter Cantilever Rack, 1 Side, 12 ft. H (SC-12J)
- Jarke Cantilever Racks & Components