Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Arm, 18 in., 2500 lb. Cap.
Mfr # 25ASO18
Zoro # G0277886
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 2,500 lb
- Arm Steel Gauge 7 ga
- Arm Length 18 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jarke
- MFR # 25ASO18
- Zoro # G0277886
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Arm Length | 18 in |
Overall Arm Length | 21 in |
Usable Arm Length | 18 in |
Details
Item - Cantilever Rack Components | Arm |
Item | Arm |
Cantilever Arm Style | Straight |
Capacity per Arm | 2,500 lb |
Arm Steel Gauge | 7 ga |
Material | Steel |
Capacity | 2500 lb. |
Includes | Mounting Pin |
Arm Type | Straight, Adjustable On 3" Centers |
Lip | Not Included |
Finish | Gray Powder Coat |
Arm Gauge | 11 ga |
Arm Orientation | Straight |
Adjustment Increments | 3 in |
Load Capacity per Arm | 2,500 lb |
Arm Lip Type | No Lip |
Duty Rating | Heavy-Duty |
Description
Arm, Arm Gauge 11 ga, Straight Arm Orientation, 2,500 lb Load Capacity per Arm, Overall Arm Length 21 in, Usable Arm Length 18 in, Steel, Gray Powder Coat, Adjustment Increments 3 in, Arm Lip Type No Lip, Duty Rating Heavy-Duty, Includes Mounting Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Phillips Truss Scr 500pc (RS-500)
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Dark Gray (U3288-6HG)
- JUSTRITE Steel Cylinder Bracket 8" W x 4.13" H x 2.25" D (GEN375)
- GLOBAL INDUSTRIAL 1-1/4 Size Medium Flange Pipe Fitting 1.72 Fitting I.D. (798738)
- JARKE Cantilever Rack Arm, 12 in., 3000 lb. Cap. (25ASL12)
- JARKE Storage Rack, Single, 76-3/16 x 18-1/4 In. (MT251CS36)
- JARKE Cantilever Rack Single Upright, 120x61in. (25CS58120)
- JARKE Bar Storage Rack Starter Unit (BSRS)
- JARKE Cantilever Rack Single Upright, 96x49 in. (25CS46096)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASO24)
- ZORO SELECT Cantilever Rack Brace, No Lip, Brace 32inL (13P943)
- Jarke Cantilever Racks & Components