Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Arm, 18 in., 2500 lb. Cap.
Mfr # 25ASL18
Zoro # G0277816
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 2,500 lb
- Arm Steel Gauge 7 ga
- Arm Length 18 in
- Load Capacity 2500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # 25ASL18
- Zoro # G0277816
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Arm Length | 18 in |
Lip Height | 1 1/2 in |
Width | 18" |
Height | 7 ft. |
Overall Arm Length | 21 in |
Usable Arm Length | 18 in |
Arm Lip Height | 1 1/2 in |
Description
Arm, Arm Gauge 11 ga, Arm Lip Height 1 1/2 in, Straight Arm Orientation, 2,500 lb Load Capacity per Arm, Overall Arm Length 21 in, Usable Arm Length 18 in, Steel, Gray Powder Coat, Adjustment Increments 3 in, Arm Lip Type Removable, Duty Rating Heavy-Duty, Includes Lip Bracket, Mounting Pin, Includes Fasteners Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 111 in W, 42 in D (244219243108A)
- AKRO-MILS Plastic Tip-Out Bin Beige (06706)
- RUBBERMAID Plastic Storage Cabinet, 36 in W, 72" H (FG708300MICHR)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 8 3/8 in W, 4 5/8 in H, 17 5/8 in L, Red (QED606RD)
- JARKE Horizontal Storage Rack, 9 Arms, 84Inx7ft (CR-833)
- JARKE Cantilever Rack Brace Set, Removable, PK2 (25B2048)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 72inWx50inDx120inH (320824A)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 72inWx50inDx120inH (320824)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 48inWx38inDx96inH (320822A)
- ZORO SELECT Cantilever Rack Brace, No Lip, Brace 32inL (13P943)
- Jarke Cantilever Racks & Components