Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Add-On, Steel
Mfr # CR-8A
Zoro # G2290438
product price: $755.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$755.99
Free 30-Day Returns
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 1,000 lb
- Shelving Type Add-On
- Overall Height 84 in
- Number of Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # CR-8A
- Zoro # G2290438
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 84 in |
Overall Width | 75 in |
Overall Depth | 45 in |
Arm Length | 16 in |
Lip Height | 1 1/2 in |
Brace Length | 72" |
Center Brace Length | 69 1/2 in |
Base Length | 45 in |
Rack Depth | 45 in |
Arm Lip Height | 1 3/4 in |
Depth | 45" |
Width | 45" |
Height | 7 ft. |
Description
Cantilever Rack, Overall Depth 45 in, Overall Height 84 in, Overall Width 75 in, Load Capacity per Level 1,000 lb, Whole Unit Load Capacity 24,000 lb, Arm Gauge 10 ga, Arm Length 16 in, Arm Lip Height 1 3/4 in, Welded, Straight, No, Number of Arms 12, Number of Usable Sides 2, Rack Configuration Add-On, Rack Depth 45 in, Base Length 45 in, Center Brace Length 69 1/2 in, Column Gauge 11 ga, Medium-Duty, Enamel, No, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOULYI Pistol Safe, Biometric Lock, 14 lbs, .5 cu ft, Up to 4 Pistols (SSZ01FB)
- ZORO SELECT Plastic Pail Lid, Green, Snap, 1-3/16 in. H (ROP2100CVR-SN-GR)
- AZAR DISPLAYS Modular Adjustable Divider Tray-Gravity Fed Clear 12" Wide, PK2 (225899)
- QUALARC Drawer Safe (NOCH-11EL)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- JARKE Cantilever Rack Single Upright, 96x49 in. (25CS46096)
- JARKE Cantilever Rack Brace Set, Removable, PK2 (25B2048)
- JARKE Cantilever Rack Arm, 18 in., 2500 lb. Cap. (25ASL18)
- JARKE Cantilever Rack Brace Set, Removable, PK3 (25B3036)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASO24)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- Jarke Cantilever Racks & Components