Shop All Cantilever Racks & Components
Jarke
Cantilever Column Double Sided, 7 ft.
Mfr # CR-61-B
Zoro # G7953766
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 ft
- Number of Sides 2
- Overall Width 8 1/2 in
- Overall Depth 45 in
- Max. Arms per Side 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # CR-61-B
- Zoro # G7953766
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 7 ft |
Overall Width | 8 1/2 in |
Overall Depth | 45 in |
Arm Length | 12 in 16 in |
Base Length | 45" |
Height | 7 ft. |
Depth | 45" |
Base Depth | 45 in |
Compatible Arm Length | 12 in, 16 in |
Details
Item - Cantilever Rack Components | Upright |
Item | Double Sided Cantilever Rack |
Number of Sides | 2 |
Max. Arms per Side | 6 |
Load Capacity | 12,000 lb. |
For Use With | Button-On Cantilever Racks |
Material | Steel |
Max. Capacity per Side | 6000 lb |
Duty Rating | Medium-Duty |
Maximum Load Capacity per Side | 6,000 lb |
Maximum Arms per Side | 6 |
Number of Usable Sides | 2 |
Description
Upright, Compatible Arm Length 12 in, 16 in, Maximum Arms per Side 6, Maximum Load Capacity per Side 6,000 lb, Number of Usable Sides 2, Overall Height 7 ft, Overall Width 8 1/2 in, Compatible Grainger Part Number 4UK77, 4UK80, 9WEA9, 9WRZ7, Base Depth 45 in, Duty Rating Medium-Duty, Load Capacity 12,000 lb, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS (1) 31.5 In. W x 9 In. H White Epoxy 18-Gauge Steel Square Hole Pegboard Strip (LBS-2W)
- 80/20 8 Hole Inside Corner Bracket, For 45-4590 (14111)
- BUCKHORN Black Plastic Bulk Container Lid (TS4845030010000)
- GLOBAL INDUSTRIAL 120 Inch Pallet Rack Beam, Slotted 5610 lbs cap 2Pcs (711276)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (MD-8J)
- JARKE Storage Rack, Single, 76-3/16 x 18-1/4 In. (MT251CS36)
- JARKE Cantilever Rack Single Upright, 120x61in. (25CS58120)
- JARKE Inclined Add-On Cantilever Rack, 7 ft. H (CR-5A)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S36)
- JARKE Cantilever Rack Single Upright, 96x49 in. (25CS46096)
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- Jarke Cantilever Racks & Components