Shop All Handles, Frames and Braces
Jarke
Brace Set, Metal, Gray, Green, 48 in.
Mfr # 25B4048
Zoro # G0555698
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Broom Handle Tip Material Metal
- Includes (4) 4ft 25 Series
- Length 48 in
- Accessory Type Brace Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # 25B4048
- Zoro # G0555698
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 48 in |
Details
Item | Brace Set |
Material | metal |
Broom Handle Tip Material | Metal |
Includes | (4) 4ft 25 Series |
Accessory Type | Brace Set |
Description
Brace Set, Material Metal, Length 48 in, Includes (4) 4ft 25 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Recycling Wastebasket Container, 7 gal Capacity, 10 1/2 in W, 15 in H, 14 1/2 in D, Plastic, Green (FG295606GRN)
- TOUGH GUY Deodorant Urinal Screen, Red, Box, PK12 (796N01)
- CARLISLE FOODSERVICE Lobby Dustpan, Black, 12in, PK6 (36141003)
- ANCHORSEAL 2 1 GAL Wax Emulsion End Sealer, Prevent Drying Splits in Logs & Lumber (H2GLCLEARG)
- XERO 53 in Extension Pole, carbon fiber (209-20-404)
- UNGER 18' Telescopic Pole, Green (UNGED550)
- UNISAN Mop and Broom Handles, 1.13" Dia, Natural, Wood (605)
- COMMERCIAL 54 in Wooden Handle w/ Tapered End (83227)
- 3M 9 in Pad Holder, Brown (6473)
- WEILER 60" Hardwood Handle, Threaded Wood Tip, 15/16" Diameter (44018)
- RUBBERMAID COMMERCIAL 18" Flat Mop Frame, Aluminum (1863893)
- Jarke Handles, Frames and Braces