Shop All Cantilever Racks & Components
Jarke
Brace Set, 3 ft., Steel, Button-On Racks
Mfr # CR-61-EF
Zoro # G7833296
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Overall Depth 11 in
- Load Capacity 3500 lb.
- For Use With Button-On Cantilever Racks
- Center Brace Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # CR-61-EF
- Zoro # G7833296
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 3 in |
Overall Depth | 11 in |
Center Brace Length | 36 in |
Brace Length | 3 ft. |
Width | 3 ft. |
Overall Length | 33 1/2 in |
Depth | 1-1/2" |
Height | 7 ft. |
Details
Item - Cantilever Rack Components | Center Brace |
Item | Center Brace |
Load Capacity | 3500 lb. |
For Use With | Button-On Cantilever Racks |
Includes | (2) Braces |
Material | Steel |
Duty Rating | Medium-Duty |
Gauge | 13 ga |
Description
Center Brace, Compatible Grainger Part Number 4UK77, 4UK80, 9WEA9, 9WRZ7, 13 ga, Steel, Overall Depth 11 in, Overall Height 3 in, Overall Length 33 1/2 in, Duty Rating Medium-Duty, Includes (2) Braces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Black (QUS250BK)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 in L, 3 1/4 in W, 3 in H, 50 PK (DSB102/104/106)
- MESA SAFE CO Fire Rated Security Safe, 6.4 cu ft, 300 lb, 2 hr. Fire Rating (MBF3820E)
- AZAR DISPLAYS 4"H Clear Acrylic Deluxe Riser Display (515364)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (DC-8J)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASL48)
- JARKE Cantilever Rack Add-On Unit, 2 Sides, 7ftH (CR-3A)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S72)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASL30)
- JARKE Bar Storage Rack Starter Unit (BSRS)
- JARKE Cantilever Rack Single Upright, 144x40in. (25CS37144)
- Jarke Cantilever Racks & Components