Shop All Cantilever Racks & Components
Jarke
Arms, Inclined, 16 In., 1000 lb. Capacity
Mfr # CR-060-D1
Zoro # G8204481
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cantilever Arm Style Inclined
- Capacity per Arm 1,000 lb
- Arm Length 16 in
- Material Steel
- Arm Type Inclined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # CR-060-D1
- Zoro # G8204481
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Arm Length | 16 in |
Overall Arm Length | 17 1/4 in |
Arm Lip Height | 1 3/4 in |
Usable Arm Length | 16 in |
Details
Item - Cantilever Rack Components | Arm |
Item | Arm |
Cantilever Arm Style | Inclined |
Capacity per Arm | 1,000 lb |
Material | Steel |
Arm Type | Inclined |
For Use With | Button-On Cantilever Racks |
Load Capacity per Arm | 1,000 lb |
Duty Rating | Medium-Duty |
Arm Gauge | 12 ga |
Arm Orientation | Inclined |
Description
Arm, Arm Gauge 12 ga, Arm Lip Height 1 3/4 in, Inclined Arm Orientation, 1,000 lb Load Capacity per Arm, Overall Arm Length 17 1/4 in, Usable Arm Length 16 in, Steel, Duty Rating Medium-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Shop Desk w/Pigeonhole Compartments, Cabinet Riser, 34-1/2W x 30D x 38 to 42-1/2H, Blue (249690)
- VESTIL 3 Gal Open Head Pail with Steel Handle, White (PAIL-35-PWS)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 5 in H, Green, 10 7/8 in L (30255GREEN)
- TENNSCO Boltless Shelving Unit, 30"D x 69"W x 84"H, 4 Shelves, Steel (ZKMS-693084)
- JARKE Cantilever Rack Add-On Unit, 2 Sides, 7ftH (CR-3A)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASL30)
- JARKE Add-On Cantilever Rack, 2 Sides, 7 ft. H (QT501D72A)
- JARKE Inclined Add-On Cantilever Rack, 7 ft. H (CR-5A)
- JARKE Cantilever Rack Brace Set, Removable, PK2 (25B2048)
- JARKE Starter Cantilever Rack, 1 Side, 10 ft. H (MS-10J)
- VESTIL Galv Cantilever Racking Straight Arm, 30" (SSA-C-30)
- Jarke Cantilever Racks & Components