Shop All Sign Posts
Jarke
Amco 84In Post
Mfr # P84CP
Zoro # G0591921
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Style Square
- Sign Post Material Steel
- Sign Post Color Gray
- Sign Post Finish Natural
- Sign Post Length 84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # P84CP
- Zoro # G0591921
- Country of Origin China
- Category Sign Posts
Dimensions
Sign Post Length | 84" |
Sign Post Width | 1" |
Details
Post Style | Square |
Sign Post Material | Steel |
Sign Post Color | Gray |
Sign Post Finish | Natural |
Item | Amco 84In Post |
Breakaway Feature | No |
Description
Amco 84In Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Terry, Hot Mill/Seamless Knits, PK12 (43-502S)
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4302)
- ULTRATECH Drum Spill Containment Pallet, 51" L (802)
- NATIONAL SAFETY APPAREL Aluminized Jacket, M, Carbon Kevlar(R) (C22NLMD45)
- CORTINA SAFETY PRODUCTS 4-WAY STOP SIGN SYSTEM, RED/WHITE (03-747B)
- TAPCO Sign Post, Silver, Steel, 8 ft L (054-00043)
- BRADY Sign Post Baked Enamel, ft. Steel (95047)
- JACKJAW U-Channel Post Puller Zinc and Clear Chromate Plating, ft. Steel (101432)
- TAPCO Green U-Channel Sign Posts (054-00001)
- PLASTICADE Sign Base with Wheels and Post, Rubber 60 lbs. (800-RB-30WHL-60PK-KIT)
- COL-MET Galvanized Steel Sign Holders (7542)
- Jarke Signs