Shop All Shelving & Rack Accessories
Jarke
Add-On Cantilever Rack Unit 7 ft, H, 1 Side
Mfr # CR-6A
Zoro # G3323455
product price: $937.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$937.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Depth 26 1/2 in
- Overall Height 84 in
- Overall Width 75 in
- Capacity per Arm 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # CR-6A
- Zoro # G3323455
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 26 1/2 in |
Overall Height | 84 in |
Overall Width | 75 in |
Rack Size Width | 72" |
Height | 7 ft. |
Center Brace Length | 69 1/2 in |
Brace Length | 68" |
Arm Length | 16 in |
Lip Height | 1 1/2 in |
Rack Size Depth | 32" |
Base Length | 26 1/2 in |
Arm Lip Height | 1 3/4 in |
Rack Depth | 26 1/2 in |
Description
Cantilever Rack, Overall Depth 26 1/2 in, Overall Height 84 in, Overall Width 75 in, Load Capacity per Level 1,000 lb, Whole Unit Load Capacity 12,000 lb, Arm Gauge 10 ga, Arm Length 16 in, Arm Lip Height 1 3/4 in, Welded, Straight, No, Number of Arms 6, Number of Usable Sides 1, Rack Configuration Add-On, Rack Depth 26 1/2 in, Base Length 26 1/2 in, Center Brace Length 69 1/2 in, Column Gauge 11 ga, Medium-Duty, Enamel, Arms Adjustable on 4 in Centers, No, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Linea Extended Adjustable 2 Way Rack (LNE2WADJ)
- METRO Adjustable Wire Shelf, 24"D x 60"W, Chrome (A2460NC-4)
- TITAN TITAN 11491 .13 in.X1.38 in. Tubing Cutter (11491)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 85"H, 4 Shelves, Silver (2KPF4)
- JARKE End Frames and Brace Kit, Steel, Use W G2300961 (CR-834-A)
- ECONOCO Double Slotted Standard 96"H, Silver, 10PK (SS22/96)
- NATIONAL MFG/SPECTRUM BRANDS HHI BRS Shelf Support (N189-183)
- TECHNIBILT SHELVING SYSTEMS S-Hook (PBC200.TSS)
- METRO Starter Shelf Post 74", Chrome, 4PK (74P-4)
- GLOBAL INDUSTRIAL Aluminum Shelf Clips with Retaining Ring, 4PK (AMA)
- KNAPE & VOGT Standard Shelf 36In Anochrome (80ANO36)
- Jarke Shelving & Rack Accessories