Shop All Cantilever Racks & Components
Jarke
Add-On Cantilever Rack, 2 Sides, 8 ft. H
Mfr # DC-8AJ
Zoro # G2967167
product price: $1,239.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,239.99
Free 30-Day Returns
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 2,000 lb
- Shelving Type Add-On
- Overall Height 96 in
- Number of Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # DC-8AJ
- Zoro # G2967167
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 96 in |
Overall Width | 74 3/4 in |
Overall Depth | 64 1/4 in |
Arm Length | 24 in |
Height | 8 ft. |
Rack Size Depth | 56" |
Center Brace Length | 68 in |
Lip Height | 1 1/2 in |
Brace Length | 70" |
Base Length | 64 1/2 in |
Rack Size Width | 65" |
Arm Lip Height | 1 1/2 in |
Rack Depth | 64 1/2 in |
Description
Cantilever Rack, Overall Depth 64 1/4 in, Overall Height 96 in, Overall Width 74 3/4 in, Load Capacity per Level 2,000 lb, Whole Unit Load Capacity 12,530 lb, Arm Gauge 10 ga, Arm Length 24 in, Arm Lip Height 1 1/2 in, Removable, Straight, Number of Arms 8, Number of Usable Sides 2, Rack Configuration Add-On, Rack Depth 64 1/2 in, Base Length 64 1/2 in, Center Brace Length 68 in, Column Gauge 10 ga, Heavy-Duty, Enamel, Arms Adjustable on 3 in Centers, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Red Fiberglass Lid (7806185280)
- HARDWARE RESOURCES Zinc Finish Shelf Clip, Retail Pack 2PK (1460ZN-R)
- KRUEGER Therma Level Gauge, Tank Depth 36", 2"NPT (H-2-36)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C24A-HG)
- JARKE Cantilever Rack Single Upright, 144x40in. (25CS37144)
- JARKE Bar Storage Rack Add-On-Unit (BSRA)
- JARKE Cantilever Rack Single Upright, 96x34 in. (25CS31096)
- JARKE Starter Cantilever Rack, 1 Side, 10 ft. H (MS-10J)
- JARKE Inclined Add-On Cantilever Rack, 7 ft. H (CR-5A)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S72)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (SC-8J)
- Jarke Cantilever Racks & Components