Shop All Cantilever Racks & Components
Jarke
Add-On Cantilever Rack, 2 Sides, 12 ft. H
Mfr # DC-12AJ
Zoro # G2169030
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,570.99
Free 30-Day Returns
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 1,000 lb
- Overall Height 12 ft
- Shelving Type Add-On
- Number of Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jarke
- MFR # DC-12AJ
- Zoro # G2169030
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 12 ft |
Overall Width | 74 3/4 in |
Overall Depth | 105 1/2 in |
Arm Length | 48 in |
Height | 12 ft. |
Brace Length | 70" |
Rack Size Depth | 56" |
Base Length | 105 1/2 in |
Center Brace Length | 68 in |
Lip Height | 1 1/2 in |
Rack Size Width | 106" |
Arm Lip Height | 1 1/2 in |
Rack Depth | 105 1/2 in |
Description
Cantilever Rack, Overall Depth 105 1/2 in, Overall Height 12 ft, Overall Width 74 3/4 in, Load Capacity per Level 1,000 lb, Whole Unit Load Capacity 9,690 lb, Arm Gauge 10 ga, Arm Length 48 in, Arm Lip Height 1 1/2 in, Removable, Straight, Number of Arms 16, Number of Usable Sides 2, Rack Configuration Add-On, Rack Depth 105 1/2 in, Base Length 105 1/2 in, Center Brace Length 68 in, Column Gauge 10 ga, Heavy-Duty, Enamel, Arms Adjustable on 3 in Centers, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 20/22 ga. Steel Clear View Storage Cabinet, 48 in W, 78 in H (CVDJ1878C BLACK)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 in L, 4 1/4 in W, 4 1/4 in H, 6 PK (DUS230/235)
- FLAMBEAU Compartment Box with 11 compartments, Plastic, 1 5/16 in H x 4-1/2 in W (5127CL)
- PLANO Plano StowAway 5 Fixed Compartment Box, 6-1/2L x 3-3/4W x 1-1/8H, Clear (344985)
- JARKE Cantilever Rack Brace Set, Removable, PK2 (25B2048)
- JARKE Cantilever Rack Single Upright, 144x40in. (25CS37144)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (SC-8J)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASL30)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S36)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (DC-8J)
- ZORO SELECT Cantilever Rack Arm, 14 in., 500 lb. Cap. (13P920)
- Jarke Cantilever Racks & Components