Shop All Cantilever Racks & Components
Jarke
Add-On Cantilever Rack, 2 Sides, 10 ft. H
Mfr # MD-10AJ
Zoro # G2118658
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,312.99
Free 30-Day Returns
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 430 lb
- Overall Height 10 ft
- Shelving Type Add-On
- Number of Arms 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jarke
- MFR # MD-10AJ
- Zoro # G2118658
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 10 ft |
Overall Width | 74 3/16 in |
Overall Depth | 81 1/2 in |
Arm Length | 36 in |
Center Brace Length | 69 in |
Height | 10 ft. |
Lip Height | 1 1/2 in |
Rack Size Depth | 32" |
Base Length | 81 1/2 in |
Brace Length | 68" |
Rack Size Width | 82" |
Rack Depth | 81 1/2 in |
Arm Lip Height | 1 1/2 in |
Description
Cantilever Rack, Overall Depth 81 1/2 in, Overall Height 10 ft, Overall Width 74 3/16 in, Load Capacity per Level 430 lb, Whole Unit Load Capacity 5,700 lb, Arm Gauge 10 ga, Arm Length 36 in, Arm Lip Height 1 1/2 in, Removable, Straight, Number of Arms 12, Number of Usable Sides 2, Rack Configuration Add-On, Rack Depth 81 1/2 in, Base Length 81 1/2 in, Center Brace Length 69 in, Column Gauge 11 ga, Medium-Duty, Enamel, Arms Adjustable on 3 in Centers, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Workstation Slotted Accessory Kit, Red (35-K-WRKRD)
- TRESTON Tool Hook, 4inHx2inWx6inD, 22 lb. (852167-51)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID301BL)
- NEXEL Chrome Wire Dunnage Rack, 24W x 14D x 14H (P1424C)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (SC-8J)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S36A)
- JARKE Inclined Cantilever Rack Arm, 12 in. (25AIO12)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (DC-8J)
- JARKE Inclined Starter Cantilever Rack, 7 ft. H (CR-5)
- JARKE Cantilever Rack Single Upright, 96x34 in. (25CS31096)
- STEEL KING Cantilever Arm, Steel (IBA-S4x7.7-048P)
- Jarke Cantilever Racks & Components