Shop All Cantilever Racks & Components
Jarke
Add-On Cantilever Rack, 2 Sides, 10 ft. H
Mfr # DC-10AJ
Zoro # G2241410
product price: $2,154.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,154.99
Free 30-Day Returns
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 1,300 lb
- Overall Height 10 ft
- Shelving Type Add-On
- Number of Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # DC-10AJ
- Zoro # G2241410
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 10 ft |
Overall Width | 74 3/4 in |
Overall Depth | 81 1/2 in |
Arm Length | 36 in |
Brace Length | 70" |
Lip Height | 1 1/2 in |
Height | 10 ft. |
Base Length | 81 1/2 in |
Rack Size Width | 82" |
Center Brace Length | 68 in |
Rack Size Depth | 56" |
Rack Depth | 81 1/2 in |
Arm Lip Height | 1 1/2 in |
Description
Cantilever Rack, Overall Depth 81 1/2 in, Overall Height 10 ft, Overall Width 74 3/4 in, Load Capacity per Level 1,300 lb, Whole Unit Load Capacity 12,340 lb, Arm Gauge 10 ga, Arm Length 36 in, Arm Lip Height 1 1/2 in, Removable, Straight, Number of Arms 12, Number of Usable Sides 2, Rack Configuration Add-On, Rack Depth 81 1/2 in, Base Length 81 1/2 in, Center Brace Length 68 in, Column Gauge 10 ga, Heavy-Duty, Enamel, Arms Adjustable on 3 in Centers, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 28" D, 2" NPT (H-2-28)
- STRUCTURAL PLASTICS Containment Tray, Black w/Blue Stripe (CTB300124)
- ECONOCO L-Shaped Leg for Grid Panel, Chrome, 12PK (GL512/C)
- ZORO SELECT Coat Rack, Floor Stand, Tree (5DYA5)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (MD-8J)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (SC-8J)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S36A)
- JARKE Add-On Cantilever Rack, 2 Sides, 7 ft. H (QT501D72A)
- JARKE Inclined Starter Cantilever Rack, 7 ft. H (CR-5)
- JARKE Inclined Cantilever Rack Arm, 18 in. (25AIO18)
- JARKE Starter Cantilever Rack, 1 Side, 10 ft. H (MS-10J)
- Jarke Cantilever Racks & Components