Shop All Cantilever Racks & Components
Jarke
Add-On Cantilever Rack, 1 Side, 10 ft. H
Mfr # SC-10AJ
Zoro # G2241395
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,608.99
Free 30-Day Returns
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 1,300 lb
- Overall Height 10 ft
- Shelving Type Add-On
- Number of Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jarke
- MFR # SC-10AJ
- Zoro # G2241395
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 10 ft |
Overall Width | 74 3/4 in |
Overall Depth | 49 in |
Arm Length | 36 in |
Rack Size Depth | 32" |
Height | 10 ft. |
Center Brace Length | 68 in |
Base Length | 49 in |
Rack Size Width | 46" |
Lip Height | 1 1/2 in |
Brace Length | 70" |
Arm Lip Height | 1 1/2 in |
Rack Depth | 49 in |
Description
Cantilever Rack, Overall Depth 49 in, Overall Height 10 ft, Overall Width 74 3/4 in, Load Capacity per Level 1,300 lb, Whole Unit Load Capacity 12,340 lb, Arm Gauge 10 ga, Arm Length 36 in, Arm Lip Height 1 1/2 in, Removable, Straight, Number of Arms 6, Number of Usable Sides 1, Rack Configuration Add-On, Rack Depth 49 in, Base Length 49 in, Center Brace Length 68 in, Column Gauge 10 ga, Heavy-Duty, Enamel, Arms Adjustable on 3 in Centers, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Yellow Tote with Lid & Wheel Kit 40" H (1511-YE)
- HIRSH Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Steel (19454)
- 80/20 M8 X 20mm Economy T-Slot Stud Bright 40S (19-8920)
- MANHATTAN COMFORT Gramercy Wardrobe Armoire Closet, Tatiana Midnight Blue (107GMC4)
- JARKE Inclined Cantilever Rack, 1 Side, 7 ft. H (CR-1)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (MD-8J)
- JARKE Cantilever Rack Arm, 12 in., 3000 lb. Cap. (25ASL12)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASO24)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S36)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- Jarke Cantilever Racks & Components