Shop All Cantilever Racks & Components
Jarke
Add-On Cantilever Rack, 1 Side, 10 ft. H
Mfr # MS-10AJ
Zoro # G2112175
product price: $875.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$875.99
Free 30-Day Returns
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 430 lb
- Overall Height 10 ft
- Shelving Type Add-On
- Number of Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # MS-10AJ
- Zoro # G2112175
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 10 ft |
Overall Width | 74 3/16 in |
Overall Depth | 49 in |
Arm Length | 36 in |
Height | 10 ft. |
Rack Size Depth | 32" |
Base Length | 49 in |
Lip Height | 1 1/2 in |
Rack Size Width | 46" |
Brace Length | 68" |
Center Brace Length | 69 in |
Rack Depth | 49 in |
Arm Lip Height | 1 1/2 in |
Description
Cantilever Rack, Overall Depth 49 in, Overall Height 10 ft, Overall Width 74 3/16 in, Load Capacity per Level 430 lb, Whole Unit Load Capacity 5,700 lb, Arm Gauge 10 ga, Arm Length 36 in, Arm Lip Height 1 1/2 in, Removable, Straight, Number of Arms 6, Number of Usable Sides 1, Rack Configuration Add-On, Rack Depth 49 in, Base Length 49 in, Center Brace Length 69 in, Column Gauge 11 ga, Medium-Duty, Enamel, Arms Adjustable on 3 in Centers, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 24 in D, 60 in W (BPB-60-24)
- RICHELIEU Capri Wall Mount Shelf Support for Glass and Wood Shelves Silver (143200106)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 11 5/8 in L, Clear (QSB807CL)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 68"H (703390-BLK)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASL24)
- JARKE Inclined Cantilever Rack, 1 Side, 7 ft. H (CR-1)
- JARKE Bar Storage Rack Add-On-Unit (BSRA)
- JARKE Storage Rack, Single, 76-3/16 x 18-1/4 In. (MT251CS36)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (SC-8J)
- JARKE Cantilever Rack Single Upright, 120x61in. (25CS58120)
- GLOBAL INDUSTRIAL Double Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320830)
- Jarke Cantilever Racks & Components