Shop All Handles, Frames and Braces
Jarke
93 in Brace Set, Gray, Green
Mfr # 08B2096
Zoro # G0555725
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 93 in
- Includes (2) 08 Brace Set
- Broom Handle Tip Material Metal
- Broom Connection Type Hardware
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # 08B2096
- Zoro # G0555725
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 93 in |
Dia. | 3" |
Details
Item | Brace Set |
Includes | (2) 08 Brace Set |
Broom Handle Tip Material | Metal |
Broom Connection Type | Hardware |
Material | Metal |
Color | Gray, Green |
Accessory Type | Brace Set |
Description
Brace Set, Material Metal, Length 93 in, Includes (2) 08 Brace Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTER 13 gal Trash Bags, S, 0.90 mil (23 Micron), White, 200 PK (WBI1DK200)
- MAKITA Filter Bag, 10PK (191C26-2)
- TOUGH GUY Flat Mop Pad, 5 oz Dry Wt, Hook-and-Loop Connection, Looped-End, Gray, Microfiber (6PVU4)
- SWIFFER Refill Dusters, Dust Lock Fiber, Light Blue, Unscented, PK10 (21459BX)
- SPARTA 60" Fiberglass Handle, Fiberglass (40225EC04)
- REMCO 53" Hazmat Handle, 1 1/4 in Dia, White, Fiberglass (6053)
- UNGER 30 ft Opti-Loc Extension Pole, Green/Silver, Aluminum/Plastic (UNG ED900)
- SPARTA 60" Fiberglass Handle, Fiberglass (40225EC05)
- CARLISLE FOODSERVICE 60" Powder Coated Steel Handle, 60", PK12, Black, Powder Coated Steel (362027503)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Purple, Aluminum (29378)
- ETTORE Handle, Aluminum, Tapered Tip, 60"x1-1/4" Dia, Gold (ETO42105)
- Jarke Handles, Frames and Braces