Shop All Handles, Frames and Braces
Jarke
60" Frame, Silver
Mfr # TTF2460CP
Zoro # G5210768
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broom Handle Tip Material Metal
- Length 60"
- For Use With A2460CP
- Material Metal
- Dia. 1-11/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jarke
- MFR # TTF2460CP
- Zoro # G5210768
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 60" |
Dia. | 1-11/64" |
Details
Item | Frame |
Broom Handle Tip Material | Metal |
Color | Silver |
For Use With | A2460CP |
Material | Metal |
Broom Connection Type | Hardware |
Features | 3-Sided |
Description
Material Metal, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Lxt Compact Brushless 1/2" Hammer Dr 18V (XPH16Z)
- HERITAGE 56 gal Trash Bags, 0.70 mil (18 Micron), Black, 100 PK (HERH8647HK)
- ENPAC Absorbent Roll, 150 ft.L. (ENP URB30150)
- MI-T-M Cartridge Filter, Wet/Dry, Washable (19-0230)
- PFERD 5' Contractor Broom Handle - 1-1/8" Diameter, Contractor Brace (89901)
- SWIFFER Swiffer Duster Refills (41767)
- 3M Pad Holder, Gray, Metal (00048011082974)
- RUBBERMAID COMMERCIAL Rubbermaid HYGEN Q560 17 Quick Connect WetDry Frame (FGQ56000YL00)
- UNGER HydroPower Ultra 1Stage Package Carbon 24K 28 Foot (UHP01,CF86G)
- UNGER 16" Mop Frame, Gray, Plastic (SM40G)
- O-CEDAR 60" Mop and Broom Handles, 1" Dia, Yellow, Fiberglass (CB965166)
- Jarke Handles, Frames and Braces