Shop All Cantilever Racks & Components
Jarke
48In Straight Arm W/O Lip, 300 Lbs Cap
Mfr # 08ASO48
Zoro # G0993259
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Material Steel
- Shelf Capacity 300 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # 08ASO48
- Zoro # G0993259
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Width | 48" |
Details
Item | 48In Straight Arm W/O Lip, 300 Lbs Cap |
Material | Steel |
Shelf Capacity | 300 lb. |
Description
48In Straight Arm W/O Lip, 300 Lbs Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3119-95)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 5 in H, Yellow (269689YL)
- ZORO SELECT Aerovent Drum Vent (28206)
- 80/20 Floor Mount Base Plate 40-8080 (40-2410)
- JARKE Cantilever Rack Single Upright, 96x34 in. (25CS31096)
- JARKE Inclined Add-On Cantilever Rack, 7 ft. H (CR-5A)
- JARKE Cantilever Rack Brace Set, Removable, PK3 (25B3036)
- JARKE Cantilever Rack Single Upright, 96x49 in. (25CS46096)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (SC-8J)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S36A)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1848C)
- Jarke Cantilever Racks & Components