Shop All Cantilever Racks & Components
Jarke
48In Straight Arm W/Lip, 300 Lbs Cap
Mfr # 08ASL48
Zoro # G0596149
product price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Capacity 300 lb.
- Width 48"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # 08ASL48
- Zoro # G0596149
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Width | 48" |
Details
Item | 48In Straight Arm W/Lip, 300 Lbs Cap |
Shelf Capacity | 300 lb. |
Material | Steel |
Description
48In Straight Arm W/Lip, 300 Lbs Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner 72"x24", White, 4PK (5GRE9)
- ORGANIZED LIVING WOOD BRACKET 12.5"" WHT (7913-1413-11)
- VESTIL Steel Lite Load Lift w/Winch & Fixed Wheels (LLW-202058-FW)
- ZORO SELECT Structural Pipe Fitting, Slip-On Plug, Plastic, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR9)
- JARKE Cantilever Rack Single Upright, 144x40in. (25CS37144)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASO24)
- JARKE Inclined Add-On Cantilever Rack, 7 ft. H (CR-5A)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASO48)
- JARKE Add-On Cantilever Rack, 2 Sides, 7 ft. H (QT501D72A)
- JARKE Inclined Starter Cantilever Rack, 7 ft. H (CR-5)
- VESTIL Orange Medium Cantilever Incline Arm 24" Usable Length (MIA-C-24)
- Jarke Cantilever Racks & Components