Shop All Shelving & Rack Accessories
Jarke
48" Straight Arm W/O Lip, 2500 Lbs Cap
Mfr # 60ASO48
Zoro # G3293529
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # 60ASO48
- Zoro # G3293529
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Depth | 48" |
Details
Item | 48In Straight Arm W/O Lip, 2500 Lbs Cap |
Description
48In Straight Arm W/O Lip, 2500 Lbs Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Gray Polypropylene Rotary Bin Pan, 6 1/2 in W, 4 1/2 in H (15007-95)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (6940)
- VELOX Sliding Door Open left, 5 ft. 6 in. H (XG590566)
- AZAR DISPLAYS 4" Cube Bin for Pegboard or Slatwall, PK4 (256105)
- JARKE End Frames and Brace Kit, Steel, Use W G2300961 (CR-834-A)
- JARKE Add-On Cantilever Rack Unit 7 ft, H, 1 Side (CR-6A)
- ECONOCO Shopping Bag Rack (K39)
- KNAPE & VOGT Zinc Shelf Support (239 ZC)
- PRAIRIE VIEW INDUSTRIES N247248-5 Complete 5 Tier Shelving Units- 72 x 24 x 48 in. (A247248-5)
- PRIMELINE TOOLS 20 lb. 5 mm Brass L-Shelf Pegs (8 Pack) (U 10170)
- MCR SAFETY Glasses, Clear Lens, Blue/White/Red Frame (TK130)
- Jarke Shelving & Rack Accessories