Shop All Shelving & Rack Accessories
Jarke
48" Straight Arm W/O Lip, 1630 Lbs Cap
Mfr # 40ASO48
Zoro # G3293510
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # 40ASO48
- Zoro # G3293510
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Depth | 48" |
Details
Item | 48In Straight Arm W/O Lip, 1630 Lbs Cap |
Description
48In Straight Arm W/O Lip, 1630 Lbs Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO STACK Pallet Cones, English/French/Spanish, 8" x 8" x 10", Ylw/Black Print, PK50 (CONEYW)
- TENNSCO Shelf, 48 in D, 96 in W (BPB-96-48)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 20 gal, Unlined, Blue (THP20)
- 80/20 Base Plate, For 15 Series (2420)
- JARKE Add-On Cantilever Rack Unit 7 ft, H, 1 Side (CR-6A)
- JARKE End Frames and Brace Kit, Steel, Use W G2300961 (CR-834-A)
- HUSKY RACK & WIRE Welded Upright Frame, 36"D x 96"H, Green (IU18360096-G)
- EDSAL Post Kit, 85 In., Steel (IPKO85GY)
- ECONOCO Rack Rectangular Tubing Arms, 4-Way, Chrome (K13)
- CENTREX PLASTICS Fundamentals Black 4 Tier Ventilated Shelf Unit (4TBLK18)
- LOWELL Remote Power Control 20A (RPC-P20-SCD)
- Jarke Shelving & Rack Accessories