Shop All Cantilever Racks & Components
Jarke
42In Straight Arm W/O Lip, 400 Lbs Cap
Mfr # 08ASO42
Zoro # G0993240
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shelf Capacity 400 lb.
- Width 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # 08ASO42
- Zoro # G0993240
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Width | 42" |
Details
Item | 42In Straight Arm W/O Lip, 400 Lbs Cap |
Material | Steel |
Shelf Capacity | 400 lb. |
Description
42In Straight Arm W/O Lip, 400 Lbs Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 17 7/8 in L, Clear (QSB808CL)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-05)
- HALLOWELL Box Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (6) Tier, Black (U1282-6ME)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S24HG)
- JARKE Cantilever Rack Add-On Unit, 2 Sides, 7ftH (CR-3A)
- JARKE Inclined Cantilever Rack Arm, 18 in. (25AIO18)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (DC-8J)
- JARKE Inclined Starter Cantilever Rack, 7 ft. H (CR-5)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (CR-6)
- JARKE Inclined Add-On Cantilever Rack, 7 ft. H (CR-5A)
- SAFCO Pivot Wall Rack for Pivot Brack (5010)
- Jarke Cantilever Racks & Components