Shop All Shelving & Rack Accessories
Jarke
42" Straight Arm W/Lip, 2850 Lbs Cap
Mfr # 60ASL42
Zoro # G3293547
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # 60ASL42
- Zoro # G3293547
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Depth | 42" |
Details
Item | 42In Straight Arm W/Lip, 2850 Lbs Cap |
Description
42In Straight Arm W/Lip, 2850 Lbs Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Shelf Bin Divider Fits 7"Wx4"H Bins Pack of 50 (DSB102)
- AMGOOD 24 in. x 72 in. Open Base Stainless Steel Metal Table (WT-2472-RCB-Z)
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH6 (LID-STL)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Black (QUS250BK)
- JARKE End Frames and Brace Kit, Steel, Use W G2300961 (CR-834-A)
- JARKE Add-On Cantilever Rack Unit 7 ft, H, 1 Side (CR-6A)
- KNAPE & VOGT Pilaster Standard Brt Zn 24In (PK255ZC24)
- JUSTRITE Drum Roller 56"H x 30"W x 30"D, Silver (25922)
- ECONOCO Grid Millinery Display, Black, 24PK (BLK/ML)
- GLOBAL INDUSTRIAL Steel Deck Support 24, 3PK (23CP24D3)
- GLOBAL INDUSTRIAL Steel Deck Support 48, 3PK (23CP48D3)
- Jarke Shelving & Rack Accessories