Shop All Shelving & Rack Accessories
Jarke
42" Straight Arm W/Lip, 1865 Lbs Cap
Mfr # 40ASL42
Zoro # G3293538
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # 40ASL42
- Zoro # G3293538
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Depth | 42" |
Details
Item | 42In Straight Arm W/Lip, 1865 Lbs Cap |
Description
42In Straight Arm W/Lip, 1865 Lbs Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO 4-Way Rack Hi-Capacity, Black (K80/MAB)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Yellow, HDPE (ROP2150Y-M)
- ECONOCO Ladder System, Wall Rack Double (A305/B)
- SALSBURY INDUSTRIES Box Locker, 36" W, 18" D, 76" H, (3) Wide, (18) Openings, Black (36368BLK)
- JARKE Add-On Cantilever Rack Unit 7 ft, H, 1 Side (CR-6A)
- JARKE End Frames and Brace Kit, Steel, Use W G2300961 (CR-834-A)
- ECONOCO Twin Wheel Locking Caster, 1" Stem, 72PK (TW10LK)
- PRAIRIE VIEW INDUSTRIES N247248-5 Complete 5 Tier Shelving Units- 72 x 24 x 48 in. (A247248-5)
- ECONOCO Single Slotted Standard 72"H, Black, 5PK (SSRBB6)
- DC CARGO E-Track Spare Tire Mount For Trailers W/ 5in Bolt Hanger (ETBTC)
- PRIME-LINE Shelf Support5Mm Brs Cd8 (U 10170)
- Jarke Shelving & Rack Accessories