Shop All Handles, Frames and Braces
Jarke
42" Frame, Gray, Green
Mfr # QU-42144
Zoro # G5210777
product price: $307.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$307.99
Free 30-Day Returns
Key Features
- Material Metal
- Broom Handle Tip Material Metal
- Broom Connection Type Hardware
- Length 42"
- Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # QU-42144
- Zoro # G5210777
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 42" |
Dia. | 3" |
Details
Item | Frame |
Material | Metal |
Broom Handle Tip Material | Metal |
Broom Connection Type | Hardware |
Color | Gray, Green |
Description
Material Metal, Color Gray, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Pot and Pan Cleaner, Drum, Sz 55 gal. (151385)
- SC JOHNSON PROFESSIONAL Floor Cleaner, Pack of 6 (680081)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, Red Mesh (G06-RRX-XMA-3ONN)
- CONDOR Sorbents, 17 gal, 15 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR33)
- MALISH Handle, 1 1/8 in Dia, Wood (5006018)
- MICHIGAN BRUSH 61" Slide On Wet Mop Handle, Wood (MIB-89310)
- REMCO Vikan 59in Aluminum Handle, Yellow (29376)
- RUBBERMAID COMMERCIAL Quick Connect Handle, 58" L Yellow, PK 6 (RCPQ75000YELCT)
- WORLD ENTERPRISES Trad Adapter Unger Green (290-24-48)
- ODELL Snap On Dust Mop Handle, Wood (H600BW)
- SWIFFER Swiffer Duster Refills (41767)
- Jarke Handles, Frames and Braces