Shop All Cantilever Racks & Components
Jarke
36In Straight Arm W/O Lip, 430 Lbs Cap
Mfr # 08ASO36
Zoro # G0993231
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Capacity 430 lb.
- Width 36"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # 08ASO36
- Zoro # G0993231
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Width | 36" |
Details
Item | 36In Straight Arm W/O Lip, 430 Lbs Cap |
Shelf Capacity | 430 lb. |
Material | Steel |
Description
36In Straight Arm W/O Lip, 430 Lbs Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Sliding Door Turn Knobs, Sliding (SDLKXKNBS)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (3502-138-3S-1795)
- NEW AGE Aluminum Wall Shelf, 12"D x 24"W x 13-1/4"H, Silver (NS675)
- WHITMOR 9.5 in. H X 16.75 in. W X 1 in. L Plastic Clear Suit Hanger 2 pk (6062-4771)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASO24)
- JARKE Inclined Cantilever Rack Arm, 12 in. (25AIO12)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- JARKE Cantilever Rack Add-On Unit, 2 Sides, 7ftH (CR-3A)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S72A)
- JARKE Starter Cantilever Rack, 1 Side, 12 ft. H (SC-12J)
- LITTLE GIANT Cantilever Rack, 24x48" Base, 4000 lb. (CBR-2448)
- Jarke Cantilever Racks & Components