Shop All Shelving & Rack Accessories
Jarke
36In Straight Arm W/Lip, 430 Lbs Cap
Mfr # 08ASL36
Zoro # G0993006
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shelf Capacity 430 lb.
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # 08ASL36
- Zoro # G0993006
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Width | 36" |
Details
Item | 36In Straight Arm W/Lip, 430 Lbs Cap |
Material | Steel |
Shelf Capacity | 430 lb. |
Description
36In Straight Arm W/Lip, 430 Lbs Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Red (QUS210RD)
- DURHAM MFG Adj. Work Table, Steel, 120" W, 30" D (WBF-30120-95)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Black (18088BL)
- EKENA MILLWORK Hidden Floating Steel Heavy Duty Bracket w/ Flange, Powder Coated Black 2 1/2"W x 12"D x 1 1/2"H (BKTM02X12X01HFPBL)
- JARKE Add-On Cantilever Rack Unit 7 ft, H, 1 Side (CR-6A)
- JARKE End Frames and Brace Kit, Steel, Use W G2300961 (CR-834-A)
- METRO Shelf Back Ledge, 2 H x 48 in. W, PK2 (MQL48-2S)
- ECONOCO Semi-Gloss Hook 6", Black, 96PK (EBL/H6)
- COMPONENT HARDWARE Aluminum Keyhole Pilaster, 48" L (T21-0048)
- ECONOCO Splicer For 1-1/4" Round Tubing, 100PK (RY/SP)
- ECONOCO Boutique Spiral Costumer Rack 61.15" H x 18" W x 18" D (BQSPRCO)
- Jarke Shelving & Rack Accessories