Shop All Handles, Frames and Braces
Jarke
36 in Horizontal Brace, Gray, Green
Mfr # QT501-28
Zoro # G1190220
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- For Use With QT501D36, QT501D36A and QT501B36, QT501S36, QT501S36A
- Dia. 2-1/2"
- Broom Handle Tip Material Metal
- Color Gray, Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # QT501-28
- Zoro # G1190220
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 36 in |
Dia. | 2-1/2" |
Details
Item | Horizontal Brace |
For Use With | QT501D36, QT501D36A and QT501B36, QT501S36, QT501S36A |
Broom Handle Tip Material | Metal |
Color | Gray, Green |
Broom Connection Type | Hardware |
Material | metal |
Accessory Type | Horizontal Brace |
Description
Horizontal Brace, For Use With QT501D36, QT501D36A and QT501B36, QT501S36, QT501S36A, Material Metal, Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Cotton, PK12, BWK232C (BWK232C)
- PROTEAM Carbon Brush Set, For Backpack Vacuum (106904)
- METHOD Pink Grapefruit Scent Liquid Dish Soap 18 oz (00729)
- ATRIX Express ESD Safe HEPA Vacuum (VACEXP-04)
- RUBBERMAID COMMERCIAL 11 in Quick Change Mop Pad, Blue, No Handle (FGQ82000BL00)
- GEERPRES Threaded Mop Holder, Gray (4326)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Green, Aluminum (48LZ12)
- XERO J2 Pole Ettore Tip (209-10-17)
- IPC EAGLE Cleano Green Spot Pad 10 Inch (FRAN01108)
- XERO J2 Pole Unger Tip (209-10-18)
- CARLISLE FOODSERVICE 60" Juno Style Wood Handle, 60in, PK12, Wood (362040500)
- Jarke Handles, Frames and Braces