Shop All Handles, Frames and Braces
Jarke
36 in Brace Set, Gray, Green, Metal
Mfr # MT251236
Zoro # G1940747
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Metal
- Handle Color Gray
- For Use With MT251CS36 and MT251CD36
- Color Gray, Green
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # MT251236
- Zoro # G1940747
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 36 in |
Dia. | 36" |
Details
Handle Material | Metal |
Handle Color | Gray |
Item | Brace Set |
For Use With | MT251CS36 and MT251CD36 |
Color | Gray, Green |
Broom Connection Type | Hardware |
Broom Handle Tip Material | Metal |
Material | Metal |
Accessory Type | Brace Set |
Description
Brace Set, For Use With MT251CS36 and MT251CD36, Material Metal, Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-CEDAR Microtwist Mop Refill (147525)
- JIFFY STEAMER J-2000 Garment Steamer w/NEMA 5-15 120V Cord Set (1221)
- GEORGIA-PACIFIC enMotion Foam Hand Soap Cartridge, 1,200 mL, Fragrance Free, 2 Pack (42714)
- REMCO 9 in Pad Holder, Red, Polypropylene (55104)
- RUBBERMAID COMMERCIAL Invader Side Gate Handle, 60", Hardwood Yellow, PK 12 (RCPH116000000CT)
- UNGER Pole, Telescoping, 2-Section, OptiLoc, 13', SR/GN (UNGEZ400)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Yellow, Fiberglass (48LZ54)
- SPARTA 60" Fiberglass Handle, Fiberglass (40225EC04)
- POLE PRO Pole 20ft Pro Line Aluminum Extention (1720AL5)
- VIKAN 1025mm Color Coded Handle, 1 1/4 in Dia, Yellow, Stainless Steel (29836)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Red, Fiberglass (29364)
- Jarke Handles, Frames and Braces