Shop All Handles, Frames and Braces
Jarke
36 in Brace Set, Gray, Green, Metal
Mfr # 25B4036
Zoro # G3151681
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Metal
- Handle Color Gray
- Material metal
- Includes (4) 25 Series
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jarke
- MFR # 25B4036
- Zoro # G3151681
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 36 in |
Dia. | 11" x 36" x 11" |
Details
Handle Material | Metal |
Handle Color | Gray |
Item | Brace Set |
Material | metal |
Includes | (4) 25 Series |
Broom Connection Type | Hardware |
Broom Handle Tip Material | Metal |
Color | Gray, Green |
Accessory Type | Brace Set |
Description
Brace Set, Material Metal, Length 36 in, Includes (4) 25 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM ProGuard 4 Wet/Dry Tool Kit (107184)
- TOUGH GUY Burnishing Pad, Tan, Size 21", Round, PK5 (402V92)
- CRC CRC 13 oz. Aerosol Can, Non-Flammable Contact Cleaner (02240)
- SPARTAN CHEMICAL Green Solutions 1 Gallon Carpet Cleaner (350904)
- WEILER 60" Hardwood Handle, Threaded Metal Tip, 1-1/8" Diameter (44435)
- STRUCTRON Straight Fiberglass Handle, 1" x 60" (60241GRA)
- XERO M9 Water Fed Pole (209-20-399)
- OSBORN 13-11/16" Curved Handle Economy Scratch, 0008310000, Hardwood (0008310000)
- S.M. ARNOLD WOOD HANDLE W/METAL THREADED END 48"L (AR85-666)
- TOUGH GUY 96" Handle, 1 1/8 in Dia, Brown, Wood (90607)
- GENUINE JOE Dust Mop Frame, f/60" Handle/36" Mop, 36"x5"Chrome, PK 12 (GJO02309CT)
- Jarke Handles, Frames and Braces